
SIEMENS 52SC6AF 30mm CHROME Keyed Selector Switch - 2-Pos, Maintained
Description
Keyed selector switch with maintained position. A cam operator only key removable in left position.
Specifications
Brand Name | Siemens | Sub Brand | Pilot Devices |
Item Name | Non-Illuminated Selector Switch Operator | Type | 2-Position, Round, Heavy Duty |
Action | Maintained | Actuator | Key Removal from Left |
Color | Chrome | Temperature Rating | -35 to 70 °C |
Standards | UL Listed, CSA and CE, NEMA 1, 3, 3R, 4, 4X, 12, 13 | UPC | 783087101524 |
Packages
1 - UNIT - 1 |