
COOPER INDUSTRIES 7737W-BOX 15Amp 1W 120VAC 1-Pole Dimmable Full LED Nightlight - Back & Side Wire, White
Description
Dimmable Full LED nightlight is ideal for bathrooms, hallways, stairs and landings. The flush-mount LED nightlight provides added safety and comfort along with receptacle functionality. The nightlight features low wattage LED lamps; dimmable to the desired light level.
Specifications
Brand Name | Cooper Industries | Item Name | Night Light |
Type | Full Hallway, Switching Action, Automatic Grounding, 1-Pole | Voltage Rating | 120 V |
Amperage Rating | 15 A | Wattage | 1 W |
Lamp Color | White | Mounting | Screw Mount |
Housing Material | Polycarbonate | Dimensions | 1.08 in D x 3.81 in H |
Application | LED Accent Light | UPC | 032664727764 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 48 - UNIT - 48 |