![hubdsm30w1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147376997.jpg?preset=medium)
HUBBELL DSM30W1 100mA 30V DC 1-Pole Decorator Rocker Switch, White
Description
Switches and Lighting Controls, Decorator Rocker Switch, Single Pole, Momentary Contact, 100mA 30V DC, Single Button, White.Centralized Control - Load:LogicĀ® Control Panels - These control panels feature a broad set of programming capabilities allowing for manual or scheduled control of up to 48 loads. Designed to be a cost-effective solution for compliance with the latest energy codes and standards, the panel offers maximum flexibility to a wide range of small to medium commercial and institutional applications. The commissioning process is achieved via simple and intuitive scrolling menus. To program, check status or updates, pre-programmed scenarios that can be saved and exported in a portable document file (PDF) format.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | HMOSS Decorator Switches |
Item Name | Decorator Rocker Switch | Type | Non-Reversing |
Voltage Rating | 24 VDC | Amperage Rating | 100 mA |
Contact Configuration | Momentary | Number of Poles | 1 |
Series | Dual;Ultrasonic;Passive Infrared | Contact Rating | Per UL 20 |
Actuator | Rocker | Mounting | Screw |
Connection | Terminal Screw | Enclosure Standard | None |
Temperature Rating | 0 - 50 °C | Material | Composite |
Color | White | Operating Cycles | 10000 |
Environmental Conditions | Indoor Dry Unless Protected by Additional Means | Standards | NEMA WD1, UL20 |
Application | For Lighting Control | UPC | 783585159386 |
Packages
1 - UNIT - 1 |