
LUTRON CT-600PH-WH-C 600W 120V 1-Pole Skylark Contour Incandescent Preset Dimmer (Clamshell Packaging), White
Description
Skylark Contour is the newest addition to the Skylark slide dimmer family of products. It provides the same quality and performance as the original Skylark slide dimmer, but with an updated look. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control that adjusts the light for any activity.
Specifications
Brand Name | Lutron | Sub Brand | Skylark Contour™ |
Item Name | Dimmer | Type | Preset, Rocker/Slide |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 600 W Incandescent/Halogen | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White |
Action | On/Off | Connection Type | Wire Lead |
Operating Temperature | 0 degrees C | Environmental Conditions | Indoor Use Only |
Dimensions | 75 mm W x 40.6 mm D x 119 mm H | Mounting | Wallbox |
Standards | UL Listed, CSA Certified | Application | For Incandescent or Halogen Lighting Control |
UPC | 027557449885 |
Packages
1 - UNIT - 1 |