Abbotsford
lutgtj150wh

LUTRON GTJ-150-WH 150W 1-Pole C•L Dimmer GRAFIK T Control, White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:GTJ-150-WH
Documents Documents

Description

GRAFIK T RF C.L Dimmer, single-pole dimmer with wallplate, 150W CFL/LED or 600W inc/hal, 120V, 434 MHzFEATURES:• Controls include dimmers, switches, and companion devices.• Simple touch control.• Distinctive architectural aesthetic.• Softly lit white LEDs indicate light level and coordinate with any décor.• Clear Connect RF technology (GTJ models only) compatible with:— Pico wireless controls— Radio Powr Savr Occupancy /Vacancy Sensors— Radio Powr Savr Daylight Sensors• Advanced microprocessor dimming technology for control of dimmable LED lamps. • Low-end and high-end trim are available for improved LED dimming performance (dimmer only).• Phase selectable technology allows forward or reverse phase dimming for compatibility with more load types.• Installs in single-pole or multi-location applications. Companion devices are available for multi-location control with dimmers and switches (maximum 4 companion devices per dimmer or switch, 1 main control per circuit).


Simple touch control.

Distinctive architectural aesthetic.

Softly lit white LEDs indicate light level and coordinate with any decor.

Advanced microprocessor dimming technology for control of dimmable LED lamps.

Clear Connect RF technology (GTJ models only) compatible with: Pico wireless controls, Radio Powr Savr Occupancy / Vacancy Sensors, Radio Powr Savr Daylight Sensors

Phase selectable technology allows forward or reverse phase dimming for compatibility with more load types.

Installs in single-pole or multi-location applications. Companion devices are available for multi-location control with dimmers and switches (maximum 4 companion devices per dimmer or switch, 1 main control per circuit).

Use Lutron GRAFIK T wallplates (sold separately).

Specifications

Brand Name Lutron Sub Brand GRAFIK T™
Item Name Dimmer Switch Type RF Touch Dimmer,Single-pole
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Number of Poles 1
Material Metal, Plastic Color/Finish White
Connection Type Wire Lead Operating Temperature 0 - 40 °C
Environmental Conditions 0 - 90% Mounting Wall Box
Standards UL Listed, cUL Listed, FCC Approved, NOM Approved Application Lighting Control Applications
UPC 784276098342

Packages

1 - UNIT - 1
Customers who bought this item also bought