![lutdvstvbl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380571573.jpg?preset=medium)
LUTRON DVSTV-BL Diva 1-Pole 3-Way Diva 0–10 V Control, Black
Description
The Diva 0-10V dimmer switch is a simple solution is designed to match existing design style switches and accessories. Easily turn the lights on and off with a paddle switch, and use the slide control to adjust the lights to the perfect level. The new Diva 0 - 10-Volt dimmerswitch is a 0-10 VDC dimmer with 3-way functionality for 3rd party 0-10-Volt fixtures (LED and fluorescent), no separate power pack required. Coordinating wall plate sold separately.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer with Switching Box | Type | 3 Way, Paddle |
Voltage Rating | 120 - 277 VAC | Frequency Rating | 60 Hz |
Amperage Rating | 8 A/50 mA | Power Rating | 2216 W |
Number of Poles | 1 | Material | Metal/Plastic |
Color/Finish | Black | Connection Type | Wire Lead |
Operating Temperature | 32 To 104 °F | Environmental Conditions | Indoor Use Only |
Dimensions | 119 x 75 mm | Mounting | Wallbox |
Standards | UL Listed, CSA Certified | Application | For 0 - 10 V LED or Fluorescent Lighting Control |
UPC | 784276099578 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |