![lutmaaswh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380571291.jpg?preset=medium)
LUTRON MA-AS-WH 120V Maestro Multi-Location Remote Switch Decora, White
Description
MULTI LOCATION; WHITE; APPROVAL UL, CSA; MAESTRO[R] BRAND
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Companion Switch | Type | Multi-Function |
Number of Poles | 1 | Material | Plastic, Metal |
Color/Finish | White | Operating Temperature | 0 - 40 °C |
Mounting | Wallbox | Standards | UL, cUL Listed, CSA, FCC, IC Certified |
Application | For Lighting Control | UPC | 027557082686 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |