
LUTRON 120V 1-Pole/3-Way Multi-Location Maestro LED+ Dimmer, White
Description
Can be installed in single-pole, 3-way, or multi-location applications. Easy-to-operate tap switch turns lights on/off to preset light level. Side rocker buttons dim and brighten the lights. Advanced programming settings for features such as customizable delayed-fade-to off. Installs in as little as 15 minutes in homes of all ages – no neutral required. Rated for up to 150 Watts of dimmable LED/CFL bulbs or 600-Watt of Incandescent/Halogen bulbs. Lutron patented technology to optimize the dim range of your bulb and prevent interference with other dimmers in the home.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Digital Fade Dimmer | Type | 3-Way, Multi-Location |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Plastic | Color/Finish | White |
Action | Tapswitch | Connection Type | Screw |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90 °C Storage Temperature |
Dimensions | 4.69 x 2.94 in | Mounting | Wallbox |
Special Features | Controls Dimmable 150 W LED/CFL (Screw-Base) or 600 W Incandescent/Halogen Loads. Provides True Dimming from Each Location (With Companion Dimmers). Provides Reliable Dimming of Dimmable LEDs/CFLs, as well as Halogens and Incandescents | Standards | UL Listed, CSA Certified |
Application | For Lighting Control | UPC | 784276269445 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |