
LUTRON 120V Maestro Companion Dimmer, White
Description
Maestro® Companion dimmer. For true multi-location dimming from every location, use up to nine companion dimmers with only one Maestro® multi-location dimmer. Use standard single-pole and 3-way wiring. CSA approved.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Dimmer | Type | 3 Way, Remote Operated, Companion |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Number of Poles | 1 | Material | Metal/Plastic |
Color/Finish | White/Enamel Painted, Gloss | Action | On/Off |
Operating Temperature | 0 to 40 degrees C | Dimensions | 75 mm W x 44.8 mm D x 119 mm H |
Mounting | Wallbox | Standards | UL Listed, CSA, NOM Certified, FCC Compliant, ISO 9001 Registered |
Application | For Lighting Control | UPC | 027557703390 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |