![lutmas8amwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/451448201.jpg?preset=medium)
LUTRON MA-S8AM-WH 8Amp 120V 1-Pole Maestro Multi Location Digital Switch, White
Description
Maestro Switch - Gloss Finish, Incandescent/halogen, Magnetic Low-voltage, Electronic Low-voltage, Fluorescent, Multi-location/single-pole, 120v/8a
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Type | Electronic Switch,Multi-location/single-pole | Voltage Rating | 120 V |
Amperage Rating | 8 A | Number of Poles | 1 |
Material | Metal,Plastic | Contact Configuration | N-O |
Connection Type | Screw-Type Terminals | Operating Temperature | 32 To 104 °F |
Mounting | Wallbox | Standards | UL cUL |
Application | Lighting | UPC | 027557082617 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |