![lutrcl153pnlwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340103072.jpg?preset=medium)
LUTRON RCL-153PNL-WH 120V 1-Pole 3-Way Dalia LED+ Dimmer, White
Description
Control dimmable LED, incandescent, and halogen bulbs with a classic rotary control. Built with Lutron's LED+ Advanced Technology, this dimmer can add a new twist to your home decor while providing superior dimming. Lights off? The SoftGlow locator light helps you find Dalia in the dark. Dalia's versatile design allows you to swap out a variety of wallplate and knob colors to complement any application. Use with a traditional-style wallplate opening (Lutron Fassada screwless wallplate, model FG-1-xx). A neutral wire is not required, so Dalia can work with your existing wiring. Improve your bulb performance by adjusting the dim range with the blue low-end trim lever. Simple to install, in as little as 15 minutes. For use in single-pole or 3-way applications and rated for 150W dimmable LED bulbs or 600W incandescent/halogen bulbs.
Specifications
Brand Name | Lutron | Item Name | LED Dimmer Switch |
Type | 3-Way | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Power Rating | 150 W LED/CFL, 600 W Incandescent/Halogen |
Number of Poles | 1 | Color/Finish | White |
Series/Model | Dalia | Action | Push-On/Push-Off |
Indicator Type | CFL, Halogen, Incandescent, LED | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Environmental Conditions | Indoor |
Dimensions | 4.6 in L x 2.86 in W x 1.44 in D | Mounting | Wallbox |
Special Features | Dimmable LED/CFL or Incandescent/Halogen Lamps | Includes | Softglow Locator Light |
Standards | UL Listed to US and Canadian Safety Requirements, UL1472/CSA C22.2 184.1, NOM Certified | Application | For Dimmable LED, Halogen, Incandescent and CFL Bulbs |
UPC | 784276281416 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |