Abbotsford
lutrrsthn3rlwh

LUTRON RRST-HN3RL-WH Sunnata RF 3-Button Hybrid Keypad with Raise/Lower, White

Price $602.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRST-HN3RL-WH
Documents Documents

Description

Hybrid keypads function as a dimmer and keypad combined into a single device. Hybrid keypads are great for retro-fit applications since they eliminate the need to install two separate devices. Hybrid keypads feature large, easy-to-use buttons. LED bars on each button aid in locating the buttons in low light conditions. Printing colors are pre-selected to provide increased readability, regardless of the keypad finish or color. Hybrid keypads include a Front Accessible Service Switch (FASS) for safe lamp replacement. Default printing provides the ability to immediately use the keypad in the space. Once the required custom printing has been identified, a replacement button kit can be redeemed using the RadioRA 3 setup software. Replacement button kits are available in a variety of colors and finishes with custom printing to clearly identify each button’s function. The flexible design of the keypads allows the color, number of buttons, and the configuration of the buttons to be changed in the field, after installation. Use with Lutron designer-opening wallplates (sold separately). Lutron wallplates snap on with no visible means of attachment.


Maximum Rating: 150W LED, 450W Incandescent / Halogen/ ELV, 350VA MLV

Lutron's new Clear Connect- Type X Radio Frequency; Must be located within 75 ft of a RadioRA 3 wireless processor and each Sunnata RF keypad should have at least two other non-battery powered Clear Connect-Type X devices within 25 ft

Requires 120–277 V and have wire lead connections; neutral required

Interchangeable button kits allow the keypad to be changed to a variety of finishes, colors, button configurations, and personalized markings even after installation

Program preset light and shade levels on individual buttons, configure raise/lower buttons, and adjust light bar brightness through Lutron Designer software

Sunnata RF Hybrid Keypads include one redeemable credit for a single custom personalized engraved button kit through Lutron; Default numerical markings provided as a standard

White LED bars are on each large, easy-to-operate button to help locate in low light conditions; active buttons light up brighter

Sunnata RF Hybrid Keypads and coordinating Claro wall plates are available in 20+ colors (wall plate sold separately)

Works without Wifi; Local device operation will continue to function if internet connection is lost

Program scenes, schedules, and other system-controlled events with the Radio RA 3 All-in-One Processor (sold separately)

Specifications

Brand Name Lutron Sub Brand RadioRA 3, Sunnata
Item Name Radio Frequency Keypad Type 3-Button, Hybrid
Voltage Rating 120 VAC Frequency Rating 50/60 Hz
Power Rating 0.5 W Material Metal,Plastic
Color/Finish White Operating Temperature 32 - 104 °F
Environmental Conditions 0 - 90% Humidity Dimensions 2.94 in W x 1.69 in D x 4.69 in H
Mounting Wallbox Standards cULus Listed, NOM, FCC Compliant, IC
Application For Lighting Control UPC 784276304375

Packages

1 - UNIT - 1
Customers who bought this item also bought