![lutrrsthn4bwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380653709.jpg?preset=medium)
LUTRON RRST-HN4B-WH Sunnata RF 4-Button Hybrid Keypad, White
Description
RadioRA 3 Sunnata RF Hybrid Keypads have both dimmer and keypad functionality all in one device – an ideal combination for retrofit applications since they eliminate the need to add an extra gang to the wallbox. RadioRA 3 Sunnata RF Hybrid Keypads provide homeowners with a simple and elegant way to operate lights, shades /draperies, motorized screens, and many other devices. Features large, easy-to-use buttons that can be changed in the field, even after installation. LED bars on each button aid in locating the buttons in low light conditions. Coordinating wall plate sold separately
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 3, Sunnata |
Item Name | Radio Frequency Keypad | Type | 4-Button, Hybrid |
Voltage Rating | 120 VAC | Frequency Rating | 50/60 Hz |
Power Rating | 0.5 W | Material | Metal,Plastic |
Color/Finish | White | Operating Temperature | 32 - 104 °F |
Environmental Conditions | 0 - 90% Humidity | Dimensions | 2.94 in W x 1.69 in D x 4.69 in H |
Mounting | Wallbox | Standards | cULus Listed, NOM, FCC Compliant, IC |
Application | For Lighting Control | UPC | 784276304610 |
Packages
1 - UNIT - 1 |