Abbotsford
paswnrezk10wh

PASS & SEYMOUR WNREZK10WH radiant® Easy 3-Way Switch Kit, White

Price $119.33 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WNREZK10WH

Description

This kit uses a wireless switch to easily add control of a light or fixture from a second location, even in rooms or locations currently without 3-way wiring.Simply replace the existing light switch with the kit’s radiant® Switch (wired), then use the included battery-powered radiant® Wireless Switch to add another point of control wherever it is desired. The Wireless Switch mounts to any wall or surface – without cutting, wiring or tools – using the provided adhesive. The kit's devices come pre-paired to enable multi-location control in seconds.Want app control? These devices are equipped for enhanced functionality. Simply add a Smart Gateway with Netatmo and use the Legrand Home + Away app to control your lights from anywhere (and much more).

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Dimmer Switch Kit Type 3-Way, Multi-Location
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 3 Material Polycarbonate
Color/Finish Matte/White Connection Type Wired, Wireless
Environmental Conditions 95% Non-Condensing Humidity Includes Screwless Wall Plates
Standards cULus Listed, FCC Compliant, RoHS Compliant Application For Commercial, Residential
UPC 785007442670

Packages

1 - UNIT - 1 10 - UNIT - 10