Abbotsford
paswnrezk15wh

PASS & SEYMOUR WNREZK15WH radiant® Easy Switched Outlet Kit, White

Price $158.63 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WNREZK15WH

Description

This kit uses a wireless switch to easily add on-wall control of an outlet, then simply flip the switch to control a plugged-in lamp or small appliance.To start, replace an existing outlet with the kit’s radiant® 15A Outlet (wired). Then use the included battery-powered radiant® Wireless Switch to add on-wall control wherever it is desired. The Wireless Switch mounts to any wall or surface – without cutting, wiring or tools – using the provided adhesive. The devices come pre-paired, letting you add switch control in seconds.Want app control? These devices are equipped for enhanced functionality. Simply add a Smart Gateway with Netatmo and use the Legrand Home + Away app to control your lights from anywhere (and much more).

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Easy Switched Outlet Kit Type Duplex, Tamper-Resistant
Voltage Rating 120 V Amperage Rating 15 A
Material Poly Carbonate Color/Finish Matte/White
Environmental Conditions 95% Non-Condensing Humidity Includes Screwless Wall Plates
Standards cULus Listed, FCC Compliant, RoHS Compliant Application For Commercial, Residential
UPC 785007442694

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought