Abbotsford
paswnrezk50wh

PASS & SEYMOUR WNREZK50WH radiant® Easy 3-Way Dimmer Kit, White

Price $135.18 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WNREZK50WH

Description

This kit uses a wireless dimmer to easily add control of a light or fixture from a second location, even in rooms or locations currently without 3-way wiring.Simply replace the existing switch or dimmer with the kit’s radiant® Tru-Universal Dimmer (wired), then use the included battery-powered radiant® Wireless Dimmer to add another point of control wherever it is desired. Mount the Wireless Dimmer to any wall or surface – without cutting, wiring or tools – using the provided adhesive. The dimmers come pre-paired to enable multi-location control in seconds. Want app control? These devices are equipped for enhanced functionality. Simply add a Smart Gateway with Netatmo and use the Legrand Home + Away app to control your lights from anywhere (and much more).

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Dimmer Switch Kit Type 3-Way, Multi-Location
Voltage Rating 120 V Amperage Rating 15 A
Power Rating 700 W Number of Poles 3
Material Polycarbonate Color/Finish Matte/White
Connection Type Wired, Wireless Environmental Conditions 95% Non-Condensing Humidity
Includes Screwless Wall Plates Standards cULus Listed, FCC Compliant, RoHS Compliant
Application For Commercial, Residential UPC 785007442687

Packages

1 - UNIT - 1 10 - UNIT - 10