![lutpbdgpkg1wc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326162339.jpg?preset=medium)
LUTRON P-BDG-PKG1W-C 600W 120V Caseta Wireless In-Wall C•L Dimmer Kit, White
Description
Lutron Caseta Wireless Smart Lighting Dimmer Switch Starter Kit For Canada. Includes all necessary components to setup a single room for dimming. Kit contains 1 In-wall dimmer with faceplate, 1 Smart Bridge, and 1 Pico remote control
Specifications
Brand Name | Lutron | Sub Brand | Caseta® |
Item Name | Dimmer Switch Kit | Type | Wireless, Multi-Location |
Size | 4.69 in (119 mm) x 2.94 in (75 mm) | Voltage Rating | 120 V |
Power Rating | 600 W | Dimensions | 4.69 x 2.94 in |
Includes | (1) Smart Bridge, (1) In-Wall Smart Dimmer, (1) Pico Smart Remote (1) Wallplate | Standards | CSA Certified |
Application | For Lighting Control | UPC | 784276091169 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 24 - UNIT - 24 |