
LUTRON P-BDG-PKG2P-C Caseta Wireless Repeater Lighting Plug-In Dimmer Starter Kit, White
Description
Controlling lights, shades, and temperature from a mobile device has never been easier or more reliable. The Lutron smart bridge allows for setup, control, and monitoring of caseta wireless dimmers and Serena remote controlled shades from a smartphone, tablet, and even your apple watch tm wearable. The Lutron smart bridge also works with nest, select Honeywell thermostats, Logitech harmony remotes, and apple home kit. Schedule lights to adjust automatically based on the time of day, or create your favorite scenes that adjust multiple lights and shades with the press of a button. Enable geofencing to automatically turn your lights on/off when you leave or approach home, or to notify you that you left your lights on. Installation is easy-- the dimmers simply plug into standard outlets and allows you to control up to 2 lamps per dimmer. Starter kit includes (1) caseta wireless smart bridge, (2) caseta wireless plug-in lamp dimmers, (2) pico remote controls, and (2) single tabletop pedestals.
Specifications
Brand Name | Lutron | Sub Brand | Caseta® |
Item Name | Dimmer | Type | Wireless plug-in lamp dimmers (2), single-pole, pedestals for Pico (2), and Pico wireless remotes (2) |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 100/300 W | Number of Poles | 1 |
Material | Metal/Plastic | Indicator Type | LED/CFL, Incandescent or Halogen |
Connection Type | Plug | Operating Temperature | 0 - 40 °C |
Environmental Conditions | 0 - 90% | Dimensions | 3.13 x 3.19 in |
Special Features | Controls 100 W LED/CFL or 300 W Incandescent/Halogen Loads, Features Two Receptacles for Simultaneous Control, Provides Reliable Dimming of Dimmable LEDs/CFLs, As Well as Halogens and Incandescents | Includes | Wireless Plug-In Lamp Dimmers (2), Single-Pole, Pedestals for Pico (2), and Pico Wireless Remotes (2) |
Standards | cUL, UL Listed, FCC Compliant | Application | Lighting Control |
UPC | 784276102575 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |