
LUTRON P-BDG-PKG2W-C Caseta Wireless Repeater Smart Lighting In-Wall Dimmer Kit, White
Description
Smart Bridge Starter Kit with In-wall dimmer PRO and 4-button Pico. Contains: 1 Lutron Smart Bridge with HomeKit technology. 1 In-wall dimmer. 1 In-wall dimmer PRO. 1 4-button Pico remote control. 1 Pico wallbox adapter. 3 Lutron Claro designer wall plates.
Specifications
Brand Name | Lutron | Sub Brand | Caseta® |
Item Name | Dimmer Kit | Type | Wireless in-wall dimmer (2), multi-location/single-pole, Pico wireless remotes (2) , tabletop pedestals (2), wallplates (2) , and Smart Bridge |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W Incandescent/Halogen | Number of Poles | 1 |
Material | Metal/Plastic | Operating Temperature | 0 to 40 degrees Celsius |
Dimensions | 119 x 75 mm | Mounting | Wallbox |
Includes | (2) Wireless In-Wall Dimmer, (2) Multi-Location/Single-Pole Pico Wireless Remotes, (2) Tabletop Pedestals, (2) Wallplates and Smart Bridge | Standards | CSA Certified |
Application | For Screw-Base LED/CFL or Incandescent/Halogen Lighting Control | UPC | 784276102551 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |