
LUTRON RMJ-5T-DV-B 120/277V PowPak Dimming Module, White
Description
The PowPak® Dimming Module with 0 – 10 V Control is a radio frequency (RF) control that operates 0 – 10 V controlled fluorescent ballasts or LED drivers based on input from Pico® wireless controls and Radio Powr SavrTM sensors. The Dimming Module with 0 – 10V Control is ideal for small areas (e.g., classrooms, conference rooms, private offices). Communication with RF input devices (e.g., Pico® wireless controls, Radio Powr SavrTM sensors) is accomplished by using Lutron® Clear Connect® RF Technology.
Specifications
Brand Name | Lutron | Sub Brand | PowPak® |
Item Name | Dimming Module with 0 - 10 VDC Control | Type | Dimming Module For 0-10 VDC Control |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 5 A |
Dimensions | 3.94 x 2.82 in | Mounting Type | Fixture |
Temperature Rating | 0 °C to 40 °C | Environmental Conditions | 0 To 90% Humidity,Indoor Use Only,Non-condensing |
Standards | UL, UL 2043, FCC, CSA, IC, COFETEL, NOM Certified | Application | Lighting Control |
UPC | 784276079655 |
Packages
1 - UNIT - 1 |