
LITELINE 120V OnCloud Smart Wi-Fi Dimmer, White
Description
The OnCloud Smart Wi-Fi Dimmer works with any 120V dimmable bulb or fixture. Works in single pole applications.
Specifications
Brand Name | Liteline | Sub Brand | OnCloud |
Item Name | OnCloud Smart Dimmer Switch | Type | 3-Way, Wi-Fi |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Amperage Rating | 3.3 A | Power Rating | 400 W Incandescent, 150 W Fluorescent/LED, 0.76 W OFF |
Number of Poles | 1 | Material | Polycarbonate |
Color/Finish | White | Action | One Touch On/Off |
Indicator Type | Fluorescent/Incandescent/LED Lamp | Operating Temperature | -5 to 45 °C |
Dimensions | 3-5/16 in W x 5-1/16 in H x 1-5/8 in D | Mounting | Wall |
Special Features | 2.4 GHz Wireless Frequency | Standards | cULus Listed, IEEE 802.11 b/g Certified |
Application | For Dry and Indoor Application | UPC | 771250036261 |
Packages
1 - UNIT - 1 |