
LUTRON AYCL-153PH-IV-C 1-Pole 3-Way Ariadni Incandescent/Halogen Preset C•L Dimmer, Ivory
Description
Ariadni LED+ Dimmer, LED, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal clamshell packaging in ivory, for Canada
Specifications
Brand Name | Lutron | Sub Brand | Ariadni |
Item Name | Preset Dimmer | Type | 3-Way, Clamshell Packaging |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 150 W LED or 600 W Incandescent/Halogen | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Ivory |
Action | Toggle Switch | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Dimensions | 2.86 x 4.6 in |
Mounting | Wallbox | Standards | UL1472, CSA C22.2 184.1, NOM Certified |
Application | Lighting Control | UPC | 027557826112 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 48 - UNIT - 48 |