![lutdvcl153pgr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380571463.jpg?preset=medium)
LUTRON DVCL-153P-GR 120V 1-Pole/3-Way 150W CFL/LED 600W Incandescent/Halogen Diva C•L Dimmer (Boxed Packaging), Gray
Description
A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer | Type | 3-Way, 1-Pole |
Size | 2.94 in | Voltage Rating | 120 V |
Actuator Type | Paddle | Lamp Type | CFL/LED |
Color | Gray | Power Rating | 600 W |
Terminal Type | Wire Lead | Head Material | Metal/Plastic |
Dimensions | 75 mm W x 119 mm H | Mounting Type | Wall Box |
Temperature Rating | 0 °C to 40 °C | Environmental Conditions | Indoor Use Only |
Standards | UL Listed, CSA Certified, NOM Certified | Application | Lighting Control |
UPC | 027557003025 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |