
LUTRON DVCL-153PH-IVC 120V 1-Pole/3-Way 150W CFL/LED 600W Incandescent/Halogen Diva LED+ Dimmer Gloss Finish (Clamshell Packaging), Ivory
Description
Diva LED+ Dimmer - Gloss Finish, LED, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal clamshell packaging in ivory, for Canada
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | CFL/LED Dimmer | Type | 3-Way , Clamshell Packaging |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Plastic | Color/Finish | Ivory |
Action | Paddle | Connection Type | Wire Lead |
Operating Temperature | 0 - 40 °C | Dimensions | 4.69 x 2.94 in |
Mounting | Wallbox | Special Features | Controls 150 W Dimmable LED/CFL (Screw-Base), 600 W Incandescent, or Halogen Loads. Paddle Turns On/Off. Slide up to Brighten, Down to Dim. Provides Reliable Dimming of Dimmable LEDs/CFLs, as well as Halogens and Incandescents |
Standards | UL Listed, CSA, NOM Certified | Application | For Lighting Control |
UPC | 027557003377 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 48 - UNIT - 48 |