![lutdvf103pwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326158431.jpg?preset=medium)
LUTRON DVF-103P-WH 8Amp 120V 1-Pole/3-Way Diva Fluorescent Preset Dimmer with Nightlight with Hi-lume and Eco-10 (ECO-Series) Electronic Ballast, White
Description
A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer Switch | Type | 3 Way, Paddle |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Amperage Rating | 8 A | Power Rating | 960 W |
Number of Poles | 1 | Material | Plastic |
Color/Finish | White/Gloss | Indicator Type | LED |
Connection Type | Wire Lead | Operating Temperature | 0 - 40 °C |
Dimensions | 2.94 in W x 1.59 in D x 4.69 in H | Mounting | Wallbox |
Standards | UL Listed, CSA, NOM Certified | Application | For LED Driver or Fluorescent Ballast Control |
UPC | 027557697231 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |