Abbotsford
lutdvrfpkg1swh

LUTRON DVRF-PKG1S-WH Claro Smart Switch Expansion Kit, White

Price $137.25 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVRF-PKG1S-WH
Documents Documents

Description

Replace 1 hardwired switch with a Claro smart switch and pair it with a Pico paddle remote for dimmers and switches for convenient control.PRODUCT DETAILS:- 1 Claro smart switch- 1 Pico paddle remote for dimmers and switches with 10-year typical battery life- 1 Claro wallplate


Includes (1) Claro smart switch for the Caseta system  (DVRF-5NS-WH), (1) Pico paddle remote (PJ2-P2B-GWH), (1) Pico wall plate bracket (PICO-WBX-ADAPT), and (1) coordinating Claro wall plate (CW-1-WH)

Claro smart switch works with 5A LED or 3A fan; Neutral required, 120V

Lutron's most popular switch design is now smart- Claro smart switch matches existing paddle style dimmers and switches; Ideal for areas where dimming is not needed - such as garage or outdoor porch lights

Tap the top if the Claro smart switch to turn light or fan on, tap the bottom to turn off; LED light indicator on the right side of the switch adds a soft glow when lights are activated

Seamlessly match the look and feel of the Claro smart switch with the new Pico paddle remote; tap the top of the Pico remote once for to turn on the light or fan, tap the bottom once to turn off

Add a 2nd switch almost anywhere by mounting the Pico paddle remote on almost any wall surface with the included wall plate bracket – no cutting holes or pulling wire required

Pairing the paddle remote to a Claro smart switch adds an additional point of control wirelessly, without needing a hub or password, for maximum convenience; Typical battery life is 10 years (CR-2032 battery included)

Pico paddle remote can control multiple Caseta smart dimmers and switches in an entire room or multiple rooms within a range of 30 ft (9 m) through walls or 60 ft (18 m) direct line-of-sight

Add a smart hub (L-BDG2-WH, sold separately) to unlock advanced features, like scenes, scheduling, and app control of the Diva smart dimmer

Caseta connects with more leading smart home devices - including Alexa, Apple Home, Google Home, Ring, and Sonos - than any other smart lighting control brand (smart hub required, sold separately)

Specifications

Brand Name Lutron Sub Brand Claro
Item Name Smart Rocker Switch Kit Type 3-Way, General-Purpose
Voltage Rating 120 V Amperage Rating 5 A
Power Rating 600 W Number of Poles 1
Material Thermoplastic Color/Finish White
Dimensions 2.9 in W x 1.13 in D x 4.7 in H Mounting In-Wall
Includes Mounting Hardware, Remote Control, Wall Plate Standards UL Listed
Application For Indoor UPC 784276816960

Packages

1 - UNIT - 1
Customers who bought this item also bought