![lutmal3l3wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12487924.jpg?preset=medium)
LUTRON MA-L3L3-WH 300W 120V 1-Pole Maestro Incandescent/Halogen Dual Digital Fade Dimmer, White
Description
PRODUCT FEATURES:• Replacement for stacked switches• Tap on to favorite light level; tap off• Tap twice for full on• Touch rocker to adjust light level• Single-location only• Dimmer advanced programming features available
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Dimmer Switch | Type | Turn/Push Button, Dual Digital Fade |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 300 W Incandescent/Halogen | Number of Poles | 1 |
Material | Plastic | Color/Finish | White/Untreated |
Connection Type | Screw Terminal | Operating Temperature | 0 - 40 °C |
Environmental Conditions | 0 - 90% RH Non-Condensing | Dimensions | 2.94 in W x 4.69 in H |
Mounting | Wallbox | Standards | UL, cUL Listed |
Application | For Incandescent/Halogen Lighting Control | UPC | 027557411370 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |