
LUTRON MA-T530G-WH 120V 1-Pole Maestro Countdown Eco-Timer Control Switch, White
Description
FEATURES:• Countdown eco-timer control switch• (30 minutes/full on)• Single-pole • 120V 600W/VA (5A) on/off lighting load (incandescent/halogen, MLV) OR 3A general purpose fan(s)
Specifications
Brand Name | Lutron | Sub Brand | Maestro, Eco-Timer™ |
Item Name | Countdown Timer | Type | 1-Pole |
Size | 2.94 in | Voltage Rating | 120 V |
Amperage Rating | 5 A | Contact Configuration | NO |
Color | White | Dimensions | 119 x 75 mm |
Mounting Type | Wallbox | Standards | ANSI/IEEE, UL, cUL Listed, IEC Rated |
Application | Lighting Control | UPC | 027557663212 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |