Abbotsford
lutstrswh

LUTRON ST-RS-WH 120V Sunnata Companion Switch, White

Price $111.41 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:ST-RS-WH
Documents Documents

Description

The new Sunnata companion switch allows you to expand the use of your existing Sunnata switches (ST-6ANS-xx) to create multi location applications. This decorator-style switch features a large intuitive paddle to turn lights On/Off, white status lightbar, and a sleek innovative design to match other Sunnata dimmers and switches. Use up to 4 Sunnata Companion Switches to one Sunnata Switch to control lights or motors from up to 5 locations. This accessory switch is not for standalone use- requires the Lutron Sunnata 6A On/Off Switch (ST-6ANS-xx) to function. Available in 20+ colors. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).


Includes (1) Sunnata Companion Switch; Gloss finish

Not for standalone use - only compatible as a multi-location companion switch to the Sunnata Switch (ST-6ANS-xx sold separately)

No Neutral Required

Use for 3-way or multi-location applications; Up to 4 Sunnata Companion Switches can be used with only one Sunnata Switch (ST-6ANS-xx) to control from up to 5 locations

Screw terminal connections

Push and hold the Off button for 1 second to activate a 30 second delayed off

Features white locator light to match Sunnata Switch

MyLevel Personalization- Program the LED Status light's brightness and operation on the Sunnata Switch (Companion switches will match programming from the ST-6ANS-xx)

Fits large designer-style openings; Available in in 20+ colors

Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specifications

Brand Name Lutron Sub Brand Sunnata
Item Name Companion Switch Voltage Rating 120 V
Material Metal,Plastic Color/Finish White
Special Features Use with ST-6ANS Sunnata Switch Standards NEMA SSL-7A Compliant, UL Listed
Application Lighting UPC 784276286329

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought