
LUTRON RRD-3LD-MN 120V 300W RadioRA 2 Dimmer Table Lamp, Midnight Black
Description
RADIORA® 2 Lamp dimmer function much like standard lamp dimmers, but can be controlled as part of a lighting control system. Lamp dimmer are useful in locations where plug-in lamps need to be dimmed or non-dimmable lighting loads need to be switched. Dimmers incorporate advanced features such as fade on / fade off, delayed long fade off, and rapid full on.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Lamp Dimmer | Type | Accessories |
Size | 2.44 in | Voltage Rating | 120 V |
Action | Tapswitch On/Off | Color | Midnight |
Power Rating | 300 W | Dimensions | 62 mm W x 83 mm H |
Mounting Type | Wallbox | Environmental Conditions | 0 - 90% Humidity |
Standards | UL Listed, CSA, NOM Certified, FCC Approved, IC, COFETEL | Application | For Lighting Control |
UPC | 027557774703 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |