Abbotsford
lutpj2wallwhl01c

LUTRON PJ2-WALL-WH-L01C 3-Button Pico Remote Control Wall Mounting Kit for Caseta Wireless, White

Price $54.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PJ2-WALL-WH-L01C
Documents Documents

Description

Pico Remote control with wall mounting Kit.

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Wall Mounting Kit Type Wall-mounting kit for Pico
Material Plastic, Metal Color White
Dimensions 2.6 in L x 1.3 in W x 0.31 in D Special Features JBL Titanium-Laminate Drivers, Straight-Line Signal Path (SSP) Crossover Network for Minimal Signal Distortion, Long-Excursion Woofers With Butyl-Rubber Half-Round Surrounds and Extended Pole-Piece Magnetic Structures for Maximum Bass Impact and Dynamic Range, Low-Diffraction, Heavy-Duty Push-Type In Put Terminals for Long-Term Connection integrity, Made in China
Includes Pico Wireless Control 3-Button, On/Off (Open/Close), Raise/Lower and Preset Button, Light Icon Labeling, Wallplate and Wallbox Adaptor Application For Lighting Control
UPC 784276074919

Packages

1 - UNIT - 1 6 - UNIT - 6 36 - UNIT - 36
Customers who bought this item also bought