![lutrrd10ndwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326159930.jpg?preset=medium)
LUTRON RRD-10ND-WH 1000W 120V RadioRA2 Select Maestro Incandescent/Halogen/MLV Neutral Wire Dimmer, White
Description
Ra2 Select Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.Ra2 Select Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Dimmer Switch | Type | Dimmers and Switches |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 1000 W Incandescent/Halogen or 1000 VA Magnetic Low-Voltage | Number of Poles | 1 |
Material | Plastic | Color/Finish | White/Gloss |
Indicator Type | Universal, Magnetic Low-Voltage | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% RH Non-Condensing, Indoor Use Only |
Dimensions | 2.94 in W x 1.45 in D x 4.69 in H | Mounting | Wallbox |
Standards | UL Listed, CSA Certified, NEMA SSL-7A Type 2 | Application | For Incandescent/Halogen, Magnetic Low-Voltage Lighting Control |
UPC | 027557774468 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 | 48 - UNIT - 48 |