![lutrrd6clla](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141230037.jpg?preset=medium)
LUTRON RRD-6CL-LA 600W/600VA Incandescent/Halogen/MLV or 150W CFL/LED RadioRA 2 Maestro Two-Wire Dimmer, Light Almond
Description
RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Dimmer | Type | Multi-Location, 1-Pole |
Size | 4.69 in (119 mm) x 2.94 in (75 mm) | Voltage Rating | 120 V |
Lamp Type | Incandescent/Halogen/MLV, LED | Color | Light Almond |
Power Rating | 600 W | Terminal Type | Screw |
Head Material | Metal/Plastic | Dimensions | 75 mm W x 38 mm D x 119 mm H |
Mounting Type | Wall Box, Flush, Screw | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 0 - 90% | Standards | cUL, UL Listed, NOM Certified, FCC Compliant, IC, COFETEL, ANATEL |
Application | Lighting Control | UPC | 784276055413 |
Packages
1 - UNIT - 1 |