Abbotsford
pasadtp703tuw4

PASS & SEYMOUR 700W sofTap Tru-Universal Dimmer Switch, White

Price $109.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADTP703TUW4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to turn lights on and off with the softest tap and enhance the control with the option to dim.• This stylish dimmer switch combines sensitive sofTap technology with a gentle dimming paddle to create two unique, sleek lighting control solutions in one.• Tru-Universal technology allows for any bulb type and eliminates flicker.• Use on its own to control a light from one location (single-pole operation) or pair with a 3-way switch to control a single light source from two locations (three-way operation).• This 700W version of the sofTap Dimmer Switch is meant for single fixtures and small lighting groups that do not exceed a total wattage of the number of bulbs multiplied by their respective wattages.• This 700W version of the sofTap Dimmer Switch is not compatible with 3- and 4-wire commercial ballasts.• Pair with matching sofTap Switch to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Dimmer Switch Type 3 Way, Push Button
Voltage Rating 120 V Power Rating 700 W
Number of Poles 1 Material Poly Carbonate
Color/Finish White Connection Type Screw Terminal
Dimensions 1.62 in dia x 2.51 in W x 4.2 in L Mounting Box
Standards cULus Listed Application For Incandescent/Halogen Lighting Control
UPC 785007023220

Packages

1 - UNIT - 1 4 - UNIT - 4