
PASS & SEYMOUR AWP2GWH4 2-Gang Wall Plate, Gloss White
Description
USAGE:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 2-Gang Wall Plate is perfectly sized to fit any two adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a shining gloss white finish.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Designer Wallplate | Type | Screwless |
Number of Gangs | 2 | Length | 5.13 in |
Material | Plastic | Color | White |
Orientation | Horizontal | Width | 133.5 mm |
Thickness | 0.35 in | Finish | Matte |
Mounting | Box, Clamp, Snap | Application | For Residential/Commercial use |
UPC | 785007040241 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |