Abbotsford
pasadtp700rmtum1

PASS & SEYMOUR 700W sofTap Tru-Universal Wi-Fi Ready Master Dimmer, Magnesium

Price $234.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADTP700RMTUM1
Documents Documents

Description

FEATURES AND BENEFITS: • Perfect anywhere you’d like to combine Wi-Fi-Ready lighting control with sensitive sofTap technology and the option to dim.• The sofTap Wi-Fi Ready Master Dimmer is a programmable light switch and dimmer combination that pairs with the adorne Hub to create smart lighting solutions for your home. • Turn lights on and off or dim with just the light tap of a finger – or create custom lighting settings to control lights from your smartphone or tablet via the Legrand Lighting Control app.•Compatible with the Google Assistant and Amazon Alexa

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Rotary Switch Type sofTap Dimmer Wi-Fi Ready Master True Universal, Magnesium
Voltage Rating 120 V Amperage Rating 5.5 A
Color Magnesium Mounting Type Box
Standards cULus Listed, UL Listed Application Residential Applications
UPC 804428067795

Packages

1 - UNIT - 1 8 - UNIT - 8
Customers who bought this item also bought