Abbotsford
pashmrw

PASS & SEYMOUR HMRW 120V 1-Pole/3-Way radiant™ Multi-Location Remote Dimmer, White

Price $47.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:HMRW
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.This dimmer is multi-location dimming compatible with 3-way wiring for simple installation.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:- LEED Contribution: Yes- Convenient operation - combines ON/OFF paddle switch with a separate slider for dimming control.- White LED glows when OFF to make dimmer easy to find in the dark.- Constant memory returns lights to previous level after a power failure- CFL/LED dimmable-bulb compatible (with the exception of 0 - 10v LED drivers). - No derating required in multi-gang applications.- Rating: 450W LED & CFL; 700W Incandescent; 120VAC 60Hz.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Dimmer Type 3 Way, Multi-Location, Remote Operated
Voltage Rating 120 V Frequency Rating 60 Hz
Number of Poles 1 Material Thermoplastic
Color/Finish White Indicator Type Universal
Connection Type Screw Terminal Operating Temperature 0 - 40 °C Ambient
Environmental Conditions < 90% RH Non-Condensing Mounting Box
Standards UL Listed Application For Residential use
UPC 785007039719

Packages

1 - UNIT - 1 24 - UNIT - 24 2880 - SKID - 2880