
PASS & SEYMOUR HCL453PMMW CFL/LED/INC Multi-Location Master Dimmer, White
Description
The radiant® Multi-Location Master Dimmer can be paired with up to nine remote dimmers (HMRTC/HMRW) for simple multi-way dimming. These dimmers are ideal for residential, multi-dwelling and hospitality environments, and as part of the radiant® collection, now offer a better fit, form and finish.
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Dimmer | Type | Multi-Location, Phase Selectable, Master |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 450 W | Number of Poles | 3 |
Material | Thermoplastic | Color/Finish | White/Enamel Painted, Gloss |
Action | On/Off | Indicator Type | Universal |
Connection Type | Screw Terminal | Operating Temperature | 0 - 40 °C Ambient |
Environmental Conditions | < 90% RH Non-Condensing | Mounting | Box, Flush, Screw |
Standards | cULus, UL Listed, CSA Certified | Application | For Residential use, CFL/LED, Incandescent Lighting Control |
UPC | 785007039665 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 | 2880 - SKID - 2880 |