
PASS & SEYMOUR RHL373PW radiant® LED/CFL Dimmer, Two Wire, White
Description
Upgrade your space with precise dimming control and exceptional style. This dimmer from the radiant® Collection is optimized for use with LED 2-wire bulbs and fixtures compliant with the SSL 7A standard for energy efficiency. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.
Specifications
Brand Name | Legrand | Sub Brand | The Radiant® |
Item Name | Dimmer Switch | Type | 1-Gang, 2-Wire |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Power Rating | 300 W | Number of Poles | 3 |
Material | Polycarbonate | Color/Finish | White |
Mounting | Box | UPC | 785007161939 |
Packages
1 - UNIT - 1 |