Abbotsford
paswwrl50whcaccv2

PASS & SEYMOUR WWRL50WHCACCV2 120V radiant Smart Tru-Universal Dimmer Wi-Fi, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:WWRL50WHCACCV2

Description

Take comfort in the convenience of controlling your lights from any smart device, from anywhere. The Smart Tru-Universal Dimmer, Wi-Fi offers precise light level control, and the ability to set scenes and schedules, all from any smart device. Or, just ask Alexa or Google to turn the lights on for you. Combining classic design and advanced functionality with simple connection among existing smart home solutions using your home’s wireless network, Smart Lighting from the radiant® Collection sets the exact lighting you want, when and where you need it. Tru-Universal Dimmers works with virtually any 120V dimmable bulb or fixture, adjusting to the exact light level you want, without the flicker.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Smart Tru-Universal Dimmer Type WiFi
Voltage Rating 120 Color/Finish White
UPC 785007232943

Packages

1 - UNIT - 1 2 - UNIT - 2