Abbotsford
pasaspd2042w4

PASS & SEYMOUR ASPD2042W4 20Amp 4-Way 2-Module Paddle™ Switch, White

Price $44.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASPD2042W4

Description

FEATURES AND BENEFITS:• Perfect for anywhere you'd like to upgrade the look of a standard switch.• With a classic up-and-down motion, the adorne Paddle Switch lets you turn lights on and off with ease.• Use on its own to control a light from one location (single-pole operation) or pair with a second switch or dimmer to control a single light source from two locations (three-way operation).• Pair with matching Paddle Dimmer Switch or Paddle Fan Speed Control to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand Adorne
Type Paddle 20A Switch 4-Way, White Voltage Rating 120 V
Amperage Rating 20 A Number of Poles 4
Material Poly Carbonate Connection Type Internal Pressure Plates,Screw-Type Terminals
Mounting Box Mount Standards cULus
UPC 785007022568

Packages

1 - UNIT - 1 4 - UNIT - 4