
PASS & SEYMOUR AWP3GWH4 3-Gang Wall Plate, Gloss White
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 3-Gang Wall Plate is perfectly sized to fit any three adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a shining gloss white finish.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Designer Wallplate | Type | Screwless |
Number of Gangs | 3 | Length | 5.13 in |
Material | Plastic | Color | White |
Orientation | Horizontal | Width | 179 mm |
Thickness | 0.35 in | Finish | Gloss |
Mounting | Box, Clamp, Snap | Standards | UL 514, ETL listed |
Application | For Residential/Commercial use | UPC | 785007024845 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |