
LEVITON 20A 120/277V Decora 3-Way / 3-Way Combination Switch - Grounding, White
Description
20 Amp, 120/277 Volt, Decora 3-Way / 3-Way AC Combination Switch, Residential/Commercial Specification Grade, Grounding, Side Wired, - WhiteLeviton's Decora Combination Switch is the perfect choice for any area in a home. Its simple, functional design allows you to save space wherever the switch is installed. Beautifully styled and part of the notable Decora line, the switch comes in a variety of popular colors. Its impact-resistant exterior ensures damage protection and a long service life.
Specifications
Brand Name | Leviton | Sub Brand | Decora® |
Item Name | Rocker Switch | Type | Combination, 3 Way |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 20 A |
Number of Poles | 3 | Contact Rating | 120/277 V |
Actuator | Rocker/Button | Switch Function | Off |
Enclosure Type | NEMA 5-20R | Mounting | Wallplate, Flush, Screw |
Connection | Side Wire | Terminal Type | Screw |
Temperature Rating | -40 to 120 °C | Material | Thermoplastic, Steel Strap |
Color | White | Finish | Matte |
Dimensions | 1.31 in W x 1.06 in D x 4.2 in H | Environmental Conditions | Flammability (Rated V-2 per UL94) |
Standards | UL File Number E7458, CSA File Number LR3413, NOM 057 Certified, UL 94-V2 Flammability Rating | Application | For Commercial use |
UPC | 078477884720 |
Packages
1 - UNIT - 1 |