![idi774020](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285811056.jpg?preset=medium)
IDEAL INDUSTRIES 774020 Toggle Switch Cover
Description
These neoprene covers are great for outdoor and other environmentally tough conditions. They screw onto toggle switches to protect switches from moisture, dust and dirt. Nickel indicator plate fits easily on most toggle switches to identify the On-Off positions.
Specifications
Brand Name | Ideal | Item Name | Toggle Switch Cover |
Material | Neoprene | Mounting | Screw-On |
Color/Finish | Black | Dimensions | 0.62 in Base dia x 0.93 in H |
For Use With | Toggle Switch | Standards | RoHS Compliant |
UPC | 783250573585 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |