Abbotsford
lutpj2wp2bwh

LUTRON Caseta Wireless Pico Paddle Smart Remote Wall Mounting Kit, White

Price $54.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PJ2W-P2B-WH
Documents Documents

Description

The Pico paddle remote for smart switches and dimmers, matches the paddle-style of the Diva smart dimmer and Claro smart switch, creating a consistent aesthetic. The Pico smart remote looks and feels just like a regular switch – add it to any room without cutting holes or pulling wire in the wall to install. Create a wireless 3-way application by mounting on the wall with a Pico wall mount bracket (PICO-WBX-ADAPT, included), attaching to a pedestal (L-PED1-WH, sold separately), or control it from the palm of your hand for maximum convenience. Pair with multiple Caseta dimmers or switches at one time, enabling one Pico remote to control the lighting of an entire room or multiple rooms – up to 30ft through walls . When paired exclusively with the Diva smart dimmer, tap the top of the Pico paddle remote once to bring the lights to the level set on the dimmer or tap twice to go to full brightness. When paired to other Lutron dimmers, the Pico will normally function as a 2-button On/Off Pico without the preset function. Lutron Pico smart remotes typically have a 10-year battery life and include a CR2032 battery. Pico smart remotes are a convenient way to provide wireless control for devices within Lutron’s residential systems such as: Caseta, RA 2 Select, RadioRA 3 and HomeWorks. Pico remotes provide easy, flexible control of your Lutron smart dimmers, switches, shades, fan controls, SONOS speakers, and more. Coordinates perfectly with Lutron Claro wall plates for consistent color matching.


Includes (1) Pico paddle remote for Caseta smart switches and dimmers (PJ2-P2B-GWH), (1) Pico wall mount bracket (PICO-WBX-ADAPT), and (1) coordinating Claro wall plate (CW-1-WH)

Add an additional point of control wirelessly, without needing a hub or password, for maximum convenience; Lutron smart dimmer or switch required for pairing – not for standalone use

Mount on almost any wall surface with the included wall mount bracket to add a 2nd “switch” anywhere you need it – no cutting holes or pulling wire required (easy wireless 3-way)

Seamlessly match the look and feel of the Diva smart dimmer and Claro smart switch with a consistent aesthetic

When paired exclusively with Diva smart dimmer: Tap once for preset slider level, double tap for full brightness; When paired to other smart devices: tap top once for on, tap bottom once for off

Pico remotes typically have a 10-year battery life (CR2032 battery included)

Provides control of multiple Lutron smart dimmers and switches in an entire room or multiple rooms within a range of 30 ft (9 m) through walls or 60 ft (18 m) direct line-of-sight

Communicates using Lutron's proprietary and highly reliable Clear Connect: Type A, RF Technology that ensures seamless communication between devices within Caset a, RA2 Select, RadioRA 3, HomeWorks or Lutron Shade systems

Works with the entire Caseta family of products, including the original Caseta dimmer and switch and the newer Diva and Claro smart dimmer and switch aesthetics

Coordinates perfectly with Lutron Claro wall plates for a consistent color and finish (wall plate, CW-1-WH, included)

Specifications

Brand Name Lutron Item Name Pico Paddle Remote Mounting Kit
Color/Finish White Mounting Wall
For Use With Dimmers and Switches Includes (1) Claro Wallplate, (1) Wallplate Bracket, (1) Pico Remote Control
UPC 784276817110

Packages

1 - UNIT - 1
Customers who bought this item also bought