![pashmkitbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331982762.jpg?preset=medium)
PASS & SEYMOUR HMKITBK 1-Pole 3-Way radiant™ Interchangeable Face Cover for Multi-Location Remote Dimmer, Black
Description
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.FEATURES AND BENEFITS: • Snaps easily into place and matches just about any decor. • Convenient package saves time and money. • LEED Contribution: Yes
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Face Cover | Type | Interchangeable |
Number of Gangs | 1 | Length | 4 in |
Material | Synthetic | Color | Black |
Width | 1 in | Thickness | 1 in |
Mounting | Snap-In | For Use With | Multi-Location Master Dimmer |
Standards | UL Listed, NEMA Rated, LEED Contribution, RoHS Compliant | UPC | 785007039726 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 120 - SKID - 120 | 1104 - SKID - 11040 |