ADEMCO III PLS751C1008/U 120V Honeywell 7-Day Programmable Wall Switch with Solar Timetable, Light Almond
Description
HONEYWELL EconoSwitch Programmable Wall Switches. Flap doorhides programming buttons and acts as an On/Off switch when pressed. From single pole to three-way installations, lighting, fan,pumps and motors.
Specifications
Brand Name | Honeywell | Sub Brand | EconoSwitch™ |
Item Name | Programmable Timer Switch | Type | 3-Way, Solar Timetable |
Voltage Rating | 120 V | Wattage | 1800 W |
HP Rating | 1 hp | Time Setting Range | 7 dy |
Number of Poles | 1 | Color | Light Almond |
Application | For Lighting, Fan, Pumps, and Motors Installations |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |