Abbotsford
intst01

INTERMATIC ST01 1-Pole 3-Way ST01 Series Heavy-Duty 7-Day Programmable Timer, White

Price $83.70 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:ST01

Description

The ST01 Series In-Wall Timers are easy-to-program, 4-button programmable timers that allow up to 40 event settings per week. The timers have an Astronomic feature for sunrise and sunset switching.FEATURES:- Easy to program for 24-Hour or 7-Day load control- Auto Daylight Saving Time adjustment- CFL/LED compatible- Astronomic feature provides sunset ON and sunrise OFF settings or combine Astronomic features with specific timed ON/OFF programming- Low battery indicator- Continuously displays time of day, mode and load status- CR2 lithium battery provides up to 2+ years of time keeping without AC power- Replaces single-pole or 3-way switches in a variety of applications- Random setting feature available to avoid predictable time controlled look- User program selections are stored in non-volatile memory- Controls all voltage/frequencies with no adjustments required- No neutral required- Manual override feature


Versatile 7-day programmable schedules with up to 40 ON/OFF events

Astronomic clock feature determines dawn and dusk times

Automatic Daylight Saving Time (DST) adjustment

Random mode varies ON/OFF schedule to provide a "lived-in" appearance

Single or 3-way switch compatible installation

Incandescent/fluorescent/CFL/LED compatible

Isolated switch allows timer to be used with any load type, including AC and DC loads

Replaceable CR2 lithium battery provides up to three years of operation

No neutral wire connection enables easy retrofitting and quicker installation

Decorator switch plate not included

Specifications

Brand Name Intermatic Item Name Digital Timer
Type Heavy Duty, 1-Pole Amperage Rating 15 A
Contact Configuration SP/3 Way Contact Rating 8.3 A at 120 VAC (Tungsten-Incandescent), 15 A at 120 VAC (Resistive-Heater), 8 A at 120 VAC (Ballast-Magnetic), 2000 W
Frequency Rating 50/60 Hz Time Range 7 dy
Number of Poles 1 Terminal Connection Wire Lead
HP Rating 1 hp at 120 VAC, 2 hp at 240 VAC Mounting Wall/Flush
Material Thermoplastic Color White
Temperature Rating 32 - 122 °F Standards cCSAus Certified, California Title 24 Compliant
Application HVACR UPC 078275101432

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $106.99 / EA
Quantity EA