
PASS & SEYMOUR 664LAG 15Amp 120V 4-Way TradeMaster® Grounding Toggle Switch, Light Almond
Description
Four-Way Switch, Grounded Terminals, 15 amps, 120 voltsFEATURES AND BENEFITS:• RoHS Compliant• Side wire #12 and #14 AWG. Push wire #14 AWG.• Tri-drive ground, terminal, and mounting screws.• Easy-access green hex head ground screw..
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Toggle Switch | Type | 4-Way, 3-Wire, Grounding |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Number of Poles | 4 | Color | Light Almond |
Terminal Connection | Screw | Conductor Size | 14-12 AWG |
Material | Thermoplastic | Dimensions | 3.3 in |
Mounting | Flush/Screw/Wall | Standards | CSA Certified, UL 498 Listed |
Application | For Commercial, Residential Applications | UPC | 785007664225 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3600 - SKID - 3600 |