![pas660g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11935380.jpg?preset=medium)
PASS & SEYMOUR 660G 15Amp 120V 1-Pole TradeMaster® Grounding Toggle Switch, Brown
Description
Single Pole Switch, Grounded Terminals, 15 amps, 120 volts, Brown.FEATURES AND BENEFITS:• Side wire #12 and #14 AWG. Push wire #14 AWG.• Tri-drive ground, terminal, and mounting screws.• Easy-access green hex head ground screw.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Commercial Grade Toggle Switch | Type | 3 Wire |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Number of Poles | 1 | Color | Brown |
Grade | Commercial | Action | Off |
Wiring Configuration | Side Wire | Terminal Connection | Screw, Grounded |
Conductor Size | 4 | Material | Thermoplastic |
Dimensions | 3.3 in | Mounting | Wall, Flush, Screw |
Standards | UL 498 | Application | Commercial,Residential |
UPC | 785007660043 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 8100 - SKID - 8100 |